This item is Discontinued.

Adorable Supply Corp Adorable Supply ATM214675CSO 2.25 in. x 675 ft. ATM Thermal Receipt Paper  White - 8 Rolls Per Case ATM214675CSO

Adorable Supply ATM214675CSO 2.25 in. x 675 ft. ATM Thermal Receipt Paper White - 8 Rolls Per Case (Discontinued)

  • Mfr # ATM214675CSO
  • Zoro # G103954238
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ATM214675CSO
Zoro #
G103954238
UPC #
-
Country of Origin
United States

Description

Features
  • Each roll contains an end of roll indicator and is always lint free
  • The use of bright white paper produces crisp dark images that are easily readable and longer lasting
  • The special roll closing system allows user to open a roll easily, without tearing or unnecessary paper feeding
Specifications
  • Color: White
  • Material Type: Thermal
  • Sheet Size: 2.25 in. x 675 ft.
  • Weight: 17 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.