This item is Discontinued.

Adorable Supply Corp Adorable Supply B044150SH1 1-Ply White Bond Paper Rolls  1.75 in. x 150 ft. B044150SH1

Adorable Supply B044150SH1 1-Ply White Bond Paper Rolls  1.75 in. x 150 ft. (Discontinued)

  • Mfr # B044150SH1
  • Zoro # G803894469
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
B044150SH1
Zoro #
G803894469
UPC #
-
Country of Origin
United States

Description

Features:
  • 1 ply white bond rolls
  • Size - 1.75 in. x 150 ft.
  • 100 rolls per case
  • Suitable for Sharp POS register: EL1750, ER46SP, ER440, ER1875, ER1910, ER1911, ER1920, ER1979, ER2370, ER2371, ER2380, ER2385, ER3250, ER3300, ER3310, ER3311, ER3536, ER3550, ER3600, ER3630, ER3640, ER4100, ER4110, ER4530, ER4550, ER4551, ER4630.
  • Dimension - 12 x 12 x 9 in.
  • Item Weight - 23 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.