This item is Discontinued.

Adorable Supply Corp Adorable Supply B044150SH2 1 Ply White Bond Rolls For SHARP - ER Series B044150SH2

Adorable Supply B044150SH2 1 Ply White Bond Rolls For SHARP - ER Series (Discontinued)

  • Mfr # B044150SH2
  • Zoro # G603894423
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
B044150SH2
Zoro #
G603894423
UPC #
-
Country of Origin
United States

Description

Features
  • 1 ply white bond rolls
  • For Sharp POS register: ER3250, ER3300, ER3310, ER3311, ER3536, ER3550, ER3600, ER3630, ER3640, ER4100, ER4110, ER4530, ER4550, ER4551, ER4630.
  • Size - 44 mm (1.75 in.) x 150 ft.
  • 100 rolls per case.
  • Dimension - 12 L x 12 W x 9 H in.
  • Item Weight - 23.00 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.