This item is Discontinued.

Adorable Supply Corp Adorable Supply MP30095MI 2 Ply White and Canary Roll  3 In. MP30095MI

Adorable Supply MP30095MI 2 Ply White and Canary Roll 3 In. (Discontinued)

  • Mfr # MP30095MI
  • Zoro # G703894606
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MP30095MI
Zoro #
G703894606
UPC #
-
Country of Origin
United States

Description

Features
  • 2 Ply
  • White /Canary Rolls
  • Size - 3 in.
  • 50 rolls per case
  • Suitable for Micro 1370, 1700, 2000, 2400, 2700, 4000 Series.
  • Dimension - 12 x 12 x 9 in.
  • Item Weight - 26 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.