Shop All Trailer & Towing Accessories
Adrians Safety Solutions
Freight Saver 2in x 35in Trailer Door Safety Strap BN-0551
Mfr # 387BN0551
Zoro # G010828325
product price: $18.15
/ea
$18.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Adrians Safety Solutions
- MFR # 387BN0551
- Zoro # G010828325
- Country of Origin United States
- Category Trailer & Towing Accessories
Description
Keep your cargo secure with the Adrian's Safety Solutions Freight Saver 80in x 32in black / yellow trailer cargo net BN-0515. Designed for use on horizontal e-tracks this heavy-duty net protects your load from damage by preventing it from slipping or shifting during transport. It is made with 6000 lb. tensile strength seatbelt webbing PVC-coated polyester mesh and 10000 lb. DOT-certified cargo webbing providing ample strength and durability to grip heavy loads. With two points of adjustability this net allows you to apply the right amount of force to suit your needs. Plus its bright yellow color offers heightened visibility for securing loads in low-visibility work zones. Use this net with additional nets sold separately to separate deliveries and prevent cross-deliveries!Overall Dimensions:Width: 80inHeight: 32in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENTALIFT Lenses, Yellow Lens Only (060-0512)
- BALDWIN FILTERS Oil Filter, Spin-On, (B7402)
- FLEETGUARD Pac, Ah, AH19479 (AH19479)
- EIKO Sealed Beam 4411 Led (4411LED)
- DRAW-TITE BULLDOG COUPLER 2 5/16 BALL SIZE A-FRAME COUPLER (E443050303)
- CURT Receiver Tube Adapter, 2-1/2" to 2" Shank (45048)
- BUYERS PRODUCTS Heavy-Duty Bolt and Nut Kit for 3 or 5 Position Heavy-Duty Channel (B9021)
- BUYERS PRODUCTS 5/8 x 4.0 Inch Clear Zinc Hitch Pin Assembly With Spring Clip (HP625SC)
- CURT Jack Cstr, Fits 2" Tube, 2000 lb., 6", 28276 (28276)
- REESE Ball And Pintle, 2 In (7411620)
- BUYERS PRODUCTS Weld-On Straight Side Security Latch Set (B2588W)
- Adrians Safety Solutions Trailer & Towing Accessories