Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
0664AA
Zoro #
G800419702
UPC #
-
Country of Origin
United States
Dimensions
Fitting Side C Outside Diameter
6 in
Fitting Side B Outside Diameter
4 in
Fitting Side A Nominal Pipe Size
6 in
Fitting Pipe Size
6 in x 6 in
Overall Length
6 3/8 in
Fitting Side A Outside Diameter
6 in
Fitting Side B Nominal Pipe Size
6 in
Details
Specific Fitting Shape
Downspout Adapter
Item
Downspout Adapter
Color
Black
Application
Rainwater
Wall Construction
Corrugated
Connection Type
Snap Lock x Snap Lock
Includes Seal
No
Fitting Side A Type
Snap Lock
Low Lead Certified Standard
AASHTO; ASTM
Includes Pre-Applied Thread Sealant
No
Pipe Fitting Material
High Density Polyethylene
Schedule
Schedule 80
Fitting Shape
Adapter
Wall Type
Single
Fitting Side B Gender
Male
Fitting Side C Gender
Female
Fitting Side A Gender
Female
Description
Downspout Adapter, 6 in, Female, Snap Lock, 6 in, 6 in, Male, 4 in, Female, 6 in, Pipe Fitting Material High Density Polyethylene, 6 3/8 in Overall Length, Wall Type Single, Wall Construction Corrugated, Connection Type Snap Lock, Schedule 80, 0 Degrees to 230 Degrees F
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.