Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

External Snap Coupler, 3", PK4

  • Mfr # M0403-0-0

  • Zoro # G3168219


product price: $33.25
/pk 4, $8.31/ea

Key Features

Length
4 in
Pipe Size - Pipe Fitting
3"
Color
Black
Material
HDPE
Application
Attached to a drain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M0403-0-0
Zoro #
G3168219
UPC #
-
Country of Origin
United States

Dimensions

Length
4 in
Pipe Size - Pipe Fitting
3"
Width
4 in
Height
4 in
Depth
4 in

Details

Item
External Snap Coupler,3",PK4
Color
Black
Material
HDPE
Application
Attached to a drain
Weight
1 pound
For Use With
Snap Coupler
Description/Special Features
Drainage Product

Description

Package Quantity 4

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.