Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
0522AA
Zoro #
G700419727
UPC #
-
Country of Origin
United States
Dimensions
Pipe Size
5 in
Fitting Side A Nominal Pipe Size
5 in
Fitting Side A Outside Diameter
5 in
Fitting Side C Nominal Pipe Size
5 in
Fitting Side C Outside Diameter
5 in
Fitting Side B Outside Diameter
5 in
Fitting Side B Nominal Pipe Size
5 in
Overall Length
13 9/16 in
Fitting Pipe Size
5 in x 5 in x 5 in
Description
Wye, 5 in, Female, Snap Lock, 5 in, 5 in, Female, Snap Lock, 5 in, 5 in, Male, Snap Lock, 5 in, Pipe Fitting Material High Density Polyethylene, 13 9/16 in Overall Length, Wall Type Single, Wall Construction Corrugated, Connection Type Snap Lock, Schedule 80, 0 Degrees to 230 Degrees F
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.