Zoro Homepage

30A 125V RV Surge Adapter

  • Mfr # ADSPS30

  • Zoro # G316492329


product price: $29.99
/ea

Key Features

Width
2.36 in
Watts
3,750 W
Height
3.15 in
Color
Black
Standards
cETLus
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ADSPS30
Zoro #
G316492329
UPC #
850009820464
Country of Origin
China

Dimensions

Width
2.36 in
Height
3.15 in
Length
3.94 in

Details

Watts
3,750 W
Color
Black
Standards
cETLus
Amps
30 A
Material
PVC & Copper
Plug Configuration
TT-30P
Hz
60
Voltage
125 V
Item
Surge Protector
Outlet Type
TT-30R

Description

  • 30Amp Easy Carry Surge Protector
  • Protects against power surges and a lightning strike
  • ldentifies electrical wiring faults
  • 3600 Joules for 30Amp surge protector
  • Open neutral – line and load side
  • Open ground
  • Reverse polarity alert
  • LED indicators
  • Multi-mode surge suppression

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.