Zoro Homepage

50A, EMS surge protected time delay auto shut

  • Mfr # ADSP50T-1

  • Zoro # G316492367


product price: $349.99
/ea
Free Shipping & Returns

Key Features

Width
6.28 in
Height
6.48 in
Voltage
240 V(120 V per line)
Watts
12,000 W
Standards
cETLus
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ADSP50T-1
Zoro #
G316492367
UPC #
850009820549
Country of Origin
China

Dimensions

Width
6.28 in
Height
6.48 in
Length
19.87 in

Details

Item
Surge Protector
Voltage
240 V(120 V per line)
Watts
12,000 W
Standards
cETLus
Material
PVC & Copper
Amps
50 A
Color
Black
Plug Configuration
14-50P
Outlet Type
14-50R
Energy Dissipation
7,200 Joules

Description

  • 50Amp Surge Protector
  • Protects against power surges and a lightning strike
  • ldentifies electrical wiring faults
  • 7200 Joules for 50Amp surge protector
  • Low and high voltage protection. (low <106V, high >132V)
  • Low and high-frequency protection
  • Includes an anti-theft lock ring on the cord
  • Miswired pedestal
  • 10-second countdown startup sequence
  • 128-second reset delay protects A/C Compressor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.