This item is Discontinued.

Adtran Netvanta 1560-08-65W Switch 17101561PF2

Netvanta 1560-08-65W Switch (Discontinued)

  • Mfr # 17101561PF2
  • Zoro # G409916763
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
17101561PF2
Zoro #
G409916763
UPC #
607565050985
Country of Origin
United States

Description

8 - 10/100/1000Base-T ports- 4 combo ports two 10/100/1000Base-T and two SFP 1G ports- 65 Watt PoE/PoE+- Supports ERPS for high-level redundancy and up-time protection- RJ-45 console port and micro USB port for management- Non-blocking Layer 2 and Layer 3 switching capacity up to 176 Gbps- Fully managed Web GUI, CLI, SNMP- Industry standard CLI and config- 802.3at POE+, 802.3af PoE and Legacy PoE- Feature-rich switch engine for enterprise Ethernet switching- Supports 802.1q VLANs and trunking, STP, IGMP- Advanced smart switching features ACLs, L2/L3/L4 DiffServ, QoS policies, LACP link aggregation, broadcast control, denial of service protection- Faster VoIP deployments with VoIP VLAN and discovery- Port queue-level policing and shaping

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.