This item is Discontinued.

Adtran TA 908E SYSTEMS, T1 VOIP 4243908F5

TA 908E SYSTEMS, T1 VOIP (Discontinued)

  • Mfr # 4243908F5
  • Zoro # G009917436
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
4243908F5
Zoro #
G009917436
UPC #
607565037771
Country of Origin
United States

Description

Offers three Ethernet interfaces - One Gigabit, and two fast - for access the integrated router or LAN/WAN access- Provides 8 FxS ports for analog connectivity to support customers remaining analog phones, fax machines, or modems- Can optionally be used as an enterprise Session Border Controller eSBC- Optional 8 hour battery backup system is 1200641L1- Market leading IP Business Gateways, with 40 percent higher performance than previous generations 2nd Gen- Seamless voice and data integration over VoIP-based network architectures- Designed for Ethernet and Multi-T1 applications- Optional eSBC functionality- Up to 8 analog POTS interfaces- Optional outbound lifeline via FxO- Compatible with industry-leading softswitches and call agents- Dynamic bandwidth allocation affords more efficient utilization- Integral full-featured business-class IP router- Stateful inspection firewall for network security- Quality of Service QoS for delay and jitter sensitive traffic like VoIP- Supports 802.1q Virtual LAN VLAN Trunking- Voice Quality Monitoring VQM- Network Address Translation NAT for IP address concealment- Feature-rich ADTRAN Operating System AOS- Rugged metal case- Optional battery backup

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.