107 to 110 Watts, 3 Lamps, Electronic Ballast

  • Mfr # IOP-3P32-HL-N

  • Zoro # G0446756


product price: $40.39
/ea

Key Features

Ballast Lamp Type
T8
Ballast Max. Number of Lamps
3
Input Voltage
120 to 277V AC
Ballast Voltage
120-277
Ballast Start Type
Instant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IOP-3P32-HL-N
Zoro #
G0446756
UPC #
781087051825
Country of Origin
Mexico

Dimensions

Width
1 3/8 in
Height
1 in
Length
9 1/2 in

Details

Item
Fluorescent Ballast
Ballast Lamp Type
T8
Ballast Max. Number of Lamps
3
Input Voltage
120 to 277V AC
Ballast Voltage
120-277
Ballast Start Type
Instant
Ballast Dimming
No
Ballast Item
Electronic Ballast
Ballast Type
Electronic
Ballast Max. Lamp Watts
32
Ballast Dimming Type
No Dimming
Input Watts
108 to 110 W
Ballast Family
Optanium(R) IOP
Min. Starting Temp.
-20 Degrees F
Number of F32T8U Lamps
3
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Power Factor
0.98
Total Harmonic Distortion
10 %
Wiring Type
Parallel
Number of F25T8 Lamps
2 or 3
Amps AC
0.40 to 0.92 A
Number of F28T8 Lamps
2 or 3
Light Output
High
Ballast Lamp Watts
32
Ballast Factor
0.89
Number of F32T8 Lamps
2 or 3
Number of F17T8 Lamps
2 or 3
Voltage
120/277
Standards
CEC Listed, CEE Rated, CSA, NEMA, RoHS Compliant, UL Listed
Fixture Ballast Type
Electronic
Ballast Bulb Type
T8, T8U
Frequency
50/60 Hz
Number of Bulbs Supported
2, 3
Number of F32T8(30W) Lamps
3
Max. Bulb Watts
17 W, 25 W, 28 W, 32 W
Brand and Series
Optanium(R)
Thermal Protection
Class P
Dimming Range
No Dimming
Dimming Method
No Dimming
Operating Amps @ 120V
0.92 A
Starter Required
No
Sockets Included
No
Number of F32T8(26W) Lamps
3
Number of F32T8(28W) Lamps
3
Dimming Type
No Dimming
Dimming
No
Lamp Types Supported
(2 or 3) F17T8, (2 or 3) F25T8, (2 or 3) F28T8, (2 or 3) F32T8, (3) F32T8U

Description

Optanium(R), Electronic, Fluorescent Ballast, Ballast Start Type Instant, Input Voltage 120 to 277V AC, Number of Bulbs Supported 2, 3, Max. Bulb Watts 17 W, 25 W, 28 W, 32 W, Ballast Bulb Type T8, T8U, Dimming No, Dimming Type No Dimming, Dimming Method No Dimming, Dimming Range No Dimming, Min. Starting Temp. -20 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.