Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

109 to 106 Watts, 3 or 4 Lamps, Electronic Ballast

  • Mfr # IOPA-4P32-N

  • Zoro # G4885772


product price: $24.65
/ea

Key Features

Ballast Lamp Type
T8
Ballast Max. Number of Lamps
4
Input Voltage
120 to 277V AC
Ballast Voltage
120-277
Ballast Start Type
Instant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IOPA-4P32-N
Zoro #
G4885772
UPC #
781087115244
Country of Origin
Mexico

Dimensions

Height
1 in
Width
1 3/8 in
Length
9 1/2 in

Details

Item
Fluorescent Ballast
Ballast Lamp Type
T8
Ballast Max. Number of Lamps
4
Input Voltage
120 to 277V AC
Ballast Voltage
120-277
Ballast Start Type
Instant
Ballast Dimming
No
Ballast Item
Electronic Ballast
Ballast Max. Lamp Watts
32
Ballast Type
Electronic
Ballast Dimming Type
No Dimming
Input Watts
106 to 109 W
Ballast Family
Optanium(R) IOPA
Light Output
Normal
Number of F25T8 Lamps
3 or 4
Number of F32T8 Lamps
3 or 4
Min. Starting Temp.
-20 Degrees F
Ballast Lamp Watts
32
Amps AC
0.39 to 0.92 A
Total Harmonic Distortion
10 %
Number of F40T8 Lamps
3
Number of F32T8(30W) Lamps
3 or 4
Number of F32T8(28W) Lamps
3 or 4
Ballast Factor
0.87
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Number of F17T8 Lamps
3 or 4
Power Factor
0.98
Number of F28T8 Lamps
3 or 4
Wiring Type
Parallel
Number of F32T8U Lamps
3 or 4
Voltage
120/277
Standards
CEC Listed, CEE Rated, CSA, NEMA, RoHS Compliant, UL Listed
Fixture Ballast Type
Electronic
Ballast Bulb Type
T8
Frequency
50/60 Hz
Max. Bulb Watts
17 W, 25 W, 28 W, 32 W, 40 W
Number of F32T8(26W) Lamps
3 or 4
Dimming Method
No Dimming
Operating Amps @ 120V
0.92 A
Starter Required
No
Dimming Range
No Dimming
Sockets Included
No
Brand and Series
Optanium(R)
Dimming Type
No Dimming
Thermal Protection
Class P
Number of Bulbs Supported
3, 4
Dimming
No
Lamp Types Supported
(3 or 4) F17T8, (3 or 4) F25T8, (3 or 4) F28T8, (3 or 4) F32T8, (3) F40T8

Description

Optanium(R), Electronic, Fluorescent Ballast, Ballast Start Type Instant, Input Voltage 120 to 277V AC, Number of Bulbs Supported 3, 4, Max. Bulb Watts 17 W, 25 W, 28 W, 32 W, 40 W, Ballast Bulb Type T8, Dimming No, Dimming Type No Dimming, Dimming Method No Dimming, Dimming Range No Dimming, Min. Starting Temp. -20 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.