Zoro Homepage

117 to 120 Watts, 2 Lamps, Electronic Ballast

  • Mfr # ICN-2S54-T

  • Zoro # G1029375


product price: $44.79
/ea

Key Features

Ballast Lamp Type
T5HO
Ballast Max. Number of Lamps
2
Input Voltage
120 to 277V AC
Ballast Voltage
120-277
Ballast Start Type
Rapid
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ICN-2S54-T
Zoro #
G1029375
UPC #
781087111710
Country of Origin
Mexico

Dimensions

Length
14 1/4 in
Height
1 1/8 in
Width
1 1/4 in

Details

Ballast Lamp Type
T5HO
Item
Fluorescent Ballast
Ballast Max. Number of Lamps
2
Input Voltage
120 to 277V AC
Ballast Voltage
120-277
Ballast Start Type
Rapid
Ballast Dimming
No
Ballast Item
Electronic Ballast
Ballast Max. Lamp Watts
54
Ballast Type
Electronic
Ballast Dimming Type
No Dimming
Input Watts
117 to 120 W
Ballast Family
Centium(TM)
Light Output
Normal
Total Harmonic Distortion
10 %
Ballast Factor
1
Number of FC12T5 Lamps
1 or 2
Min. Starting Temp.
-20 Degrees F
Wiring Type
Series
Power Factor
0.98
Amps AC
1.00 to 0.43 A
Ballast Lamp Watts
54
Number of F54T5 Lamps
1 or 2
Standards
CSA Certificate, RoHS Compliant, UL Certificate
Voltage
120/277
Fixture Ballast Type
Electronic
Ballast Bulb Type
T5HO
Thermal Protection
Class P
Number of Bulbs Supported
1, 2
Starter Required
No
Brand and Series
Centium(TM)
Frequency
50/60 Hz
Dimming Method
No Dimming
Operating Amps @ 120V
0.83 A
Sockets Included
No
Dimming Range
No Dimming
Max. Bulb Watts
54 W
Dimming Type
No Dimming
Dimming
No
Lamp Types Supported
(1 or 2) F54T5

Description

Centium(TM), Electronic, Fluorescent Ballast, Ballast Start Type Rapid, Input Voltage 120 to 277V AC, Number of Bulbs Supported 1, 2, Max. Bulb Watts 54 W, Ballast Bulb Type T5HO, Dimming No, Dimming Type No Dimming, Dimming Method No Dimming, Dimming Range No Dimming, Min. Starting Temp. -20 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.