Zoro Homepage

135/137 Watts, 1 or 2 Lamps, Electronic Ballast

  • Mfr # ICN-2P60-N

  • Zoro # G2959564


product price: $41.29
/ea

Key Features

Ballast Lamp Type
T12
Ballast Max. Number of Lamps
2
Input Voltage
120 to 277V AC
Ballast Voltage
120-277
Ballast Start Type
Instant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ICN-2P60-N
Zoro #
G2959564
UPC #
781087082768
Country of Origin
Mexico

Dimensions

Length
9 1/2 in
Height
1 in
Width
1 3/8 in

Details

Ballast Lamp Type
T12
Item
Fluorescent Ballast
Ballast Max. Number of Lamps
2
Input Voltage
120 to 277V AC
Ballast Voltage
120-277
Ballast Start Type
Instant
Ballast Dimming
No
Ballast Item
Electronic Ballast
Ballast Type
Electronic
Ballast Max. Lamp Watts
75
Ballast Dimming Type
No Dimming
Input Watts
132 to 135 W
Ballast Family
Centium(TM)
Wiring Type
Parallel
Light Output
Normal
Min. Starting Temp.
0 Degrees F
Number of F96T12 Lamps
1 or 2
Amps AC
1.13 to 0.48 A
Ballast Factor
0.88
Power Factor
0.99
Total Harmonic Distortion
10 %
Ballast Lamp Watts
75
Number of F72T12 Lamps
1 or 2
Standards
CEC Listing Circle E logo CSA E, CSA Certificate, RoHS Compliant, UL Certificate
Voltage
120/277
Fixture Ballast Type
Electronic
Ballast Bulb Type
T12
Frequency
50/60 Hz
Starter Required
No
Sockets Included
No
Operating Amps @ 120V
1.13 A
Dimming Method
No Dimming
Max. Bulb Watts
85 W
Dimming Type
No Dimming
Dimming Range
No Dimming
Thermal Protection
Class P
Number of Bulbs Supported
1, 2
Brand and Series
Centium(TM)
Dimming
No
Lamp Types Supported
(1 or 2) F96T12

Description

Centium(TM), Electronic, Fluorescent Ballast, Ballast Start Type Instant, Input Voltage 120 to 277V AC, Number of Bulbs Supported 1, 2, Max. Bulb Watts 85 W, Ballast Bulb Type T12, Dimming No, Dimming Type No Dimming, Dimming Method No Dimming, Dimming Range No Dimming, Min. Starting Temp. 0 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.