ElectronicBallast, Instant, 9-1/2in-L, 1PK

  • Mfr # IOP4P32LWN35I

  • Zoro # G106116107


product price: $37.89
/ea

Key Features

Input Voltage
120 to 277V AC
Ballast Start Type
Instant
Ballast Type
Electronic
Length
9 1/2 in
Number of F32T8 Lamps
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IOP4P32LWN35I
Zoro #
G106116107
UPC #
781087125199
Country of Origin
Mexico

Dimensions

Length
9 1/2 in
Width
1 3/8 in

Details

Item
Electronic Ballast
Input Voltage
120 to 277V AC
Ballast Start Type
Instant
Ballast Type
Electronic
Number of F32T8 Lamps
4
CA Title 20 Compliant
No
Ballast Bulb Type
T8
Number of Bulbs Supported
4
Brand and Series
Optanium(R)
Lamp Types Supported
(4) F32T8
Max. Bulb Watts
32 W

Description

Optanium(R), Electronic, Electronic Ballast, Ballast Start Type Instant, Input Voltage 120 to 277V AC, Number of Bulbs Supported 4, Max. Bulb Watts 32 W, Ballast Bulb Type T8, CA Title 20 Compliant No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.