Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Advance Ballast, High Output Magnetic, Rapid, 114W RC-2S85-TP

Ballast, High Output Magnetic, Rapid, 114W (Discontinued)

  • Mfr # RC-2S85-TP
  • Zoro # G2837021
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RC-2S85-TP
Zoro #
G2837021
UPC #
781087396629
Country of Origin
Mexico

Dimensions

Width
3 3/16 in
Length
11 3/4 in
Height
2 5/8 in

Details

Number of F96T12 Lamps
1
Number of F60T12 Lamps
1 or 2
Ballast Factor
0.9
Power Factor
0.99
Input Watts
114
Number of F72T12 Lamps
1 or 2
Number of F42T12 Lamps
1 or 2
Number of F48T12 Lamps
1 or 2
Item
Ballast
Number of F64T12 Lamps
1 or 2
Min. Starting Temp.
-20 Degrees F
Ballast Type
High Output Magnetic
Fixture Ballast Type
High Output Magnetic
Number of F84T12 Lamps
1 or 2
Number of F36T12 Lamps
2
Number of F24T12 Lamps
2

Description

Ballast, Min. Starting Temp. -20 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.