Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ballast Ignitor, 450W, MH

  • Mfr # LI533-H4

  • Zoro # G1469474


product price: $107.99
/ea
Free Shipping & Returns

Key Features

Ballast Item
Ballast Ignitor
Ballast Lamp Type
Metal Halide
Ballast Max. Lamp Watts
450
Ignitor to Lamp Distance
2 ft. to 25 ft.
Length
2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LI533-H4
Zoro #
G1469474
UPC #
781087000748
Country of Origin
China

Dimensions

Length
2 1/2 in
Diameter
1 5/8 in

Details

Ballast Item
Ballast Ignitor
Ballast Lamp Type
Metal Halide
Ballast Max. Lamp Watts
450
Ignitor to Lamp Distance
2 ft. to 25 ft.
Ballast Max. Number of Lamps
1
Item
Ballast Ignitor
Ballast Lamp Watts
450
Includes
Hardware, Mounting Bracket
Ballast Bulb Type
Metal Halide
Number of Bulbs Supported
1
Max. Bulb Watts
400 W
Min. Distance to Bulb
2 ft
Standards
CSA, UL Recognized
Max. Distance to Bulb
25 ft
Brand and Series
Val-U-Pak Plus (77L)
Min. Bulb Watts
35 W

Description

Val-U-Pak Plus (77L), Ballast Ignitor, Metal Halide Ballast Bulb Type, Max. Bulb Watts 400 W, Max. Distance to Bulb 25 ft, Number of Bulbs Supported 1, 1 5/8 in Diameter, 2 1/2 in Length

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.