Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Advance Ballast, Magnetic, Preheat, 10W LPL-5-9-TP

Ballast, Magnetic, Preheat, 10W (Discontinued)

  • Mfr # LPL-5-9-TP
  • Zoro # G1472904
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LPL-5-9-TP
Zoro #
G1472904
UPC #
781087113929
Country of Origin
Mexico

Dimensions

Length
2 3/8 in
Height
1 3/8 in
Width
1 3/8 in
Length (Straight Wireway)
2 3/8 in

Details

Input Watts
10
Power Factor
0.39
Item
Ballast
Number of F6T5 Lamps
1
Number of F8T5 Lamps
1
Ballast Type
Magnetic
Min. Starting Temp.
25 Degrees F
Number of F4T5 Lamps
1
Ballast Factor
1.01
Fixture Ballast Type
Magnetic
Starter Required
Yes
Number of F9BX Lamps
1
Number of F7BX Lamps
1
Number of F5BX Lamps
1

Description

Ballast, Min. Starting Temp. 25 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.