Shop ADVANCE
See all product information
Create Account
Capacitor for Ballast, 15 uF, 400V AC
- Mfr # 7C150P40R
- Zoro # G423744052
product price:Â
$
78.49
/ea
Key Features
Diameter
1 3/4 in
Capacitor Rating
15 uF
Voltage
400V AC
Height
3 3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7C150P40R
- Zoro #
- G423744052
- UPC #
- 781087096291
- Country of Origin
- China
- Item
- Capacitor for Ballast
- Capacitor Rating
- 15 uF
- Voltage
- 400V AC
Dimensions
- Diameter
- 1 3/4 in
- Height
- 3 3/4 in
Description
Capacitor for Ballast, 400V AC, 1 3/4 in Diameter, 3 3/4 in Height
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.