Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Advance CFL Ballast, Magnetic, 10W, 120V LPL-5-9

CFL Ballast, Magnetic, 10W, 120V (Discontinued)

  • Mfr # LPL-5-9
  • Zoro # G1488207
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LPL-5-9
Zoro #
G1488207
UPC #
781087113905
Country of Origin
Unknown

Dimensions

Height
1 3/8 in
Dimension Reference
A17
Width
1 1/8 in
Length
2 3/8 in

Details

Ballast Item
CFL Ballast
Ballast Type
Magnetic
Ballast Lamp Type
Compact Fluorescent
Ballast Max. Lamp Watts
8
Ballast Voltage
120
Ballast Max. Number of Lamps
1
Ballast Start Type
Preheat
Ballast Dimming
No
Ballast Dimming Type
No Dimming
Input Watts
10W
Number of F5BX Lamps
1
Item
CFL Ballast
Wiring Type
W1
Number of F9BX Lamps
1
Ballast Lamp Watts
8
Base Type
2 Pin
Number of F7BX Lamps
1
Min. Starting Temp.
25 Degrees F
Fixture Ballast Type
Magnetic
Ballast Bulb Type
Compact Fluorescent
Max. Bulb Watts
8 W
Brand and Series
Advance
Bulb Base Type
2-Pin
Number of Bulbs Supported
1
Input Voltage
120V AC
Dimming
No

Description

Advance, Magnetic, CFL Ballast, Ballast Start Type Preheat, Input Voltage 120V AC, Number of Bulbs Supported 1, Max. Bulb Watts 8 W, Compact Fluorescent Ballast Bulb Type, 2-Pin Bulb Base Type, Dimming No, 25 Degrees F Min. Starting Temp.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.