Zoro Homepage
This item is Discontinued.
Advance CFL Ballast, Magnetic, 44W, 120V H2Q18TPWI

CFL Ballast, Magnetic, 44W, 120V (Discontinued)

  • Mfr # H2Q18TPWI
  • Zoro # G0924016
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H2Q18TPWI
Zoro #
G0924016
UPC #
-
Country of Origin
Mexico

Dimensions

Width
2-3/8"
Dimension Reference
A7
Length
9-1/2"
Height
1-11/16"

Details

Ballast Type
Magnetic
Input Watts
44
Item
CFL Ballast
Number of F18DBX Lamps
2
Power Factor
Greater Than 0.90
Light Output
Normal
Base Type
2 Pin
Wiring Type
Series
Ballast Factor
0.94
Min. Starting Temp.
50 Degrees F
Fixture Ballast Type
Magnetic

Description

CFL Ballast, 50 Degrees F Min. Starting Temp.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.