Zoro Homepage
This item is Discontinued.
Advance CFL Ballast, Magnetic, 58W, 277V VH-2Q26-TP-W

CFL Ballast, Magnetic, 58W, 277V (Discontinued)

  • Mfr # VH-2Q26-TP-W
  • Zoro # G0461404
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VH-2Q26-TP-W
Zoro #
G0461404
UPC #
781087068212
Country of Origin
Mexico

Dimensions

Height
1-11/16"
Length
9-1/2"
Dimension Reference
A7
Width
2-3/8"

Description

CFL Ballast, Ballast Start Type Preheat, Compact Fluorescent Ballast Bulb Type, Dimming No, 50 Degrees F Min. Starting Temp.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.