Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dimming Ballast, 120/277V, 46 In Lamp

  • Mfr # IOP-2S28-115-SC-SD

  • Zoro # G1930171


product price: $62.89
/ea

Key Features

Dimming Range
100%/50%/0%
Ballast Start Type
Rapid
Ballast Type
Electronic
Input Voltage
120 to 277V AC
Input Watts
71 to 72 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IOP-2S28-115-SC-SD
Zoro #
G1930171
UPC #
781087057643
Country of Origin
Mexico

Dimensions

Height
1 1/4 in
Length
9 1/2 in
Width
1 3/4 in

Details

Item
Fluorescent Dimming Ballast
Dimming Range
100%/50%/0%
Ballast Start Type
Rapid
Ballast Type
Electronic
Input Voltage
120 to 277V AC
Input Watts
71 to 72 W
Power Factor
0.98
Ballast Lamp Type
T5
Min. Starting Temp.
0 Degrees F
Amps AC
0.26 to 0.60 A
Number of F28T5 Lamps
1 or 2
Ballast Factor
1.15
Ballast Max. Lamp Watts
35
Ballast Voltage
120-277
Ballast Max. Number of Lamps
2
Ballast Item
Electronic Ballast
Ballast Dimming
Yes
Ballast Family
Optanium
Ballast Dimming Type
Step Dimming
Ballast Lamp Watts
35
Thermal Protection
Class P
Total Harmonic Distortion
10 %
Sound Rating
A
Number of F35T5 Lamps
1
Wiring Type
Series
Standards
CEC Listed, CSA, RoHS Compliant, UL Listed
Fixture Ballast Type
Electronic
Ballast Bulb Type
T5
Sockets Included
No
Starter Required
No
Dimming Type
Step Dimming
Operating Amps @ 120V
0.6 A
Number of Bulbs Supported
1, 2
Frequency
50/60 Hz
Brand and Series
Optanium
Dimming Method
0-10V
Max. Bulb Watts
35 W
Dimming
Yes
Voltage
120/277
Lamp Types Supported
(1) F35T5

Description

Optanium, Electronic, Fluorescent Dimming Ballast, Ballast Start Type Rapid, Input Voltage 120 to 277V AC, Number of Bulbs Supported 1, 2, Max. Bulb Watts 35 W, Ballast Bulb Type T5, Dimming Yes, Dimming Type Step Dimming, Dimming Method 0-10V, Dimming Range 100 Percent/50 Percent/0 Percent, Min. Starting Temp. 0 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.