Zoro Homepage

Dry-Film HID Capacitor, 8 uF, 300V, Round

  • Mfr # 7C080L30RA

  • Zoro # G1716906


product price: $42.59
/ea

Key Features

Capacitor Item
Dry-Film HID Capacitor
MFD Rating
8
Capacitor Voltage
300VAC
For Use With
70W MH HX-HPF, R-HPF
Diameter
1 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7C080L30RA
Zoro #
G1716906
UPC #
781087093825
Country of Origin
China

Dimensions

Diameter
1 1/4 in
Height
2 3/4 in
Length
2 3/4 in

Details

Capacitor Item
Dry-Film HID Capacitor
MFD Rating
8
Capacitor Voltage
300VAC
For Use With
70W MH HX-HPF, R-HPF
Capacitor Lamp Type
Metal Halide
Item
Dry-Film HID Capacitor
Includes
Appropriate Leads and/or Resistors where required
Shape
Round
Standards
CSA, UL Recognized
Temp. Range
105 Degrees C
Brand and Series
Advance
Terminals
Wire Leads
Voltage
300V AC
Max. Case Temp.
221 Degrees F
Capacitor Rating
8 uF

Description

Advance, Dry-Film HID Capacitor, Metal Halide Bulb Type, 8 MFD Rating, 300V AC, 1 1/4 in Diameter, 2 3/4 in Height, 2 3/4 in Length, For Use With 70W MH HX-HPF, R-HPF

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.