Zoro Homepage

Electronic Metal Halide Ballast

  • Mfr # IMH100DBLSM

  • Zoro # G205395137


product price: $111.99
/ea
Free Shipping & Returns

Key Features

Ballast Lamp Type
100W MH
Lamp Watts
100
Ballast Voltage
120-277V
ANSI Code
C90/M90, M140, C191
Input Watts
110-109 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IMH100DBLSM
Zoro #
G205395137
UPC #
781087032213
Country of Origin
Mexico

Dimensions

Height
1-1/2 in
Length
5 in
Width
3 in
Housing Dimensions
4.3 in x 3 in x 1.5 in
Wire Length
11 in
Wire Strip Length
0.5 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.