Zoro Homepage

Electronic Metal Halide Ballast

  • Mfr # IMH39GBLSM

  • Zoro # G805395117


product price: $86.39
/ea
Free Shipping & Returns

Key Features

Ballast Lamp Type
39W MH
Lamp Watts
39
Ballast Voltage
120-277V
ANSI Code
C130/M130
Input Watts
44-43 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IMH39GBLSM
Zoro #
G805395117
UPC #
781087041796
Country of Origin
Mexico

Dimensions

Height
1.2 in
Width
3 in
Length
3.8 in
Wire Strip Length
0.5 mm
Housing Dimensions
3.5 in x 3 in x 1.2 in
Wire Length
11 in

Details

Item
HID Ballast
Ballast Lamp Type
39W MH
Lamp Watts
39
Ballast Voltage
120-277V
ANSI Code
C130/M130
Input Watts
44-43 W
Ballast Type
Electronic HID
Hz
50/60 Hz
Standards
CSA, NOM certified, UL Listed
Wire Gauge
18 AWG
Wire Type
Stranded
Ignition Time
1200 s
Housing
G
Allowed Wiring Config
Remote
Total Harmonic Distortion
0.15
Number of Bulbs
1
Power Factor
0.9
Sound Rating
A
Indoor/Outdoor
Outdoor
Housing Material
Metal

Description

Low frequency electronic HID ballasts such as the Philips Advance e-Vision line constantly measure and adjust the wattage, optimizing delivery of the ceramic lamps' superior color properties. This makes ceramic metal halide operated by e-Vision ballasts the premier choice for many applications previously illuminated by either tungsten halogen or incandescent sources, such as retail lighting.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.