Zoro Homepage

Electronic Metal Halide Ballast

  • Mfr # IMH70DLFM

  • Zoro # G505395141


product price: $102.99
/ea
Free Shipping & Returns

Key Features

Ballast Lamp Type
70W MH
Ballast Voltage
120-277V
Lamp Watts
70
ANSI Code
C98/M98, C139/M139, M143
Input Watts
79-76 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IMH70DLFM
Zoro #
G505395141
UPC #
781087041239
Country of Origin
Mexico

Dimensions

Height
1-1/2 in
Length
5 in
Width
3 in
Wire Length
11 in
Wire Strip Length
0.5 mm
Housing Dimensions
4.3 in x 3 in x 1.5 in

Details

Ballast Lamp Type
70W MH
Item
HID Ballast
Ballast Voltage
120-277V
Lamp Watts
70
ANSI Code
C98/M98, C139/M139, M143
Input Watts
79-76 W
Ballast Type
Electronic HID
Hz
50/60 Hz
Standards
CSA, UL Listed
Power Factor
0.9
Ignition Time
1200 s
Allowed Wiring Config
Remote
Housing
D
Wire Type
Stranded
Housing Material
Metal
Sound Rating
A
Indoor/Outdoor
Outdoor
Total Harmonic Distortion
0.15
Wire Gauge
18 AWG
Number of Bulbs
1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.