Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ElectronicBallast, Instant, 9-1/2 in L

  • Mfr # IOP4P32N35I

  • Zoro # G306116105


product price: $32.45
/ea

Key Features

Input Voltage
120 to 277V AC
Ballast Max. Number of Lamps
3/4 piece
Input Power
113-109 W
Ballast Start Type
Instant
Ballast Type
Electronic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IOP4P32N35I
Zoro #
G306116105
UPC #
781087125113
Country of Origin
Mexico

Dimensions

Width
1 3/8 in
Length
9 1/2 in
Height
1.00 in
Wire Striplength
0.5 mm; 0.375 mm
Housing Dimensions
9.5 in x 1.3 in x 1.0 in

Details

Item
Electronic Ballast
Input Voltage
120 to 277V AC
Ballast Max. Number of Lamps
3/4 piece
Input Power
113-109 W
Ballast Start Type
Instant
Ballast Type
Electronic
Ballast Max. Lamp Watts
32W
Sound Rating
A
Wiring Type
Solid
Hz
50/60 Hz
Standards
UL, CSA, NEMA Premium, RoHS
Power Factor
0.98
Number of F32T8 Lamps
4
Ballast factor
0.91 -
Ignition time
0.1 s
Starting Method
Instant Start
Wire Gauge
18 AWG
Lamp Connection
Parallel
Features
Automatic restart, NEMA Premium
Max Total Harmonic Distortion
0.1
Lamp Current Crest Factor
1.6
Housing Material
Metal
Ballast Efficacy Factor
0.8
Ballast Bulb Type
T8
CA Title 20 Compliant
No
Number of Bulbs Supported
4
Brand and Series
Optanium(R)
Lamp Types Supported
(4) F32T8
Max. Bulb Watts
32 W

Description

Optanium(R), Electronic, Electronic Ballast, Ballast Start Type Instant, Input Voltage 120 to 277V AC, Number of Bulbs Supported 4, Max. Bulb Watts 32 W, Ballast Bulb Type T8, CA Title 20 Compliant No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.