Shop ADVANCE

FluorescentBallast, Instant, Optanium, 1PK

  • Mfr # IOPA-1P32-HL-N
  • Zoro # G2946797

product price: 
$
21.19
/ea

Key Features

Ballast Lamp Type
T8
Ballast Max. Number of Lamps
1
Input Voltage
120 to 277V AC
Ballast Voltage
120-277
Ballast Start Type
Instant
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
IOPA-1P32-HL-N
Zoro #
G2946797
UPC #
781087089118
Country of Origin
Mexico
Ballast Lamp Type
T8
Item
Fluorescent Ballast
Ballast Max. Number of Lamps
1
Input Voltage
120 to 277V AC
Ballast Voltage
120-277
Ballast Start Type
Instant
Ballast Dimming
No
Ballast Item
Electronic Ballast
Ballast Type
Electronic
Ballast Max. Lamp Watts
32
Ballast Dimming Type
No Dimming
Input Watts
39 W
Ballast Family
Optanium(R) IOPA
Number of F28T8 Lamps
1
Wiring Type
Parallel
Min. Starting Temp.
-20 Degrees F
Total Harmonic Distortion
10 %
Power Factor
0.98
Ballast Factor
1.18
Number of F32T8(30W) Lamps
1
Number of F17T8 Lamps
1
Number of F32T8 Lamps
1
Number of F32T8(28W) Lamps
1
Ballast Lamp Watts
32
Number of F25T8 Lamps
1
Light Output
High
Number of F32T8U Lamps
1
Amps AC
0.15 to 0.33 A
Voltage
120/277
Standards
CEC Listed, CEE Rated, CSA, NEMA, RoHS Compliant, UL Listed
Fixture Ballast Type
Electronic
Ballast Bulb Type
T8
Max. Bulb Watts
17 W, 25 W, 28 W, 32 W
Thermal Protection
Class P
Number of F32T8(26W) Lamps
1
Number of Bulbs Supported
1
Dimming Range
No Dimming
Sockets Included
No
Dimming Method
No Dimming
Brand and Series
Optanium
Operating Amps @ 120V
0.31 A
Frequency
50/60 Hz
Starter Required
No
Dimming Type
No Dimming
Dimming
No
Lamp Types Supported
(1) F17T8, (1) F25T8, (1) F28T8, (1) F32T8, (1) F32T8U

Dimensions

Height
1 in
Width
1 3/8 in
Length
9 1/2 in

Description

Optanium, Electronic, Fluorescent Ballast, Ballast Start Type Instant, Input Voltage 120 to 277V AC, Number of Bulbs Supported 1, Max. Bulb Watts 17 W, 25 W, 28 W, 32 W, Ballast Bulb Type T8, Dimming No, Dimming Type No Dimming, Dimming Method No Dimming, Dimming Range No Dimming, Min. Starting Temp. -20 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.