Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
IMH50ABLS
Zoro #
G3354434
UPC #
-
Country of Origin
Mexico
Dimensions
Length
5-1/2"
Width
3-19/32"
Height
1-1/2"
Details
Item
HID Ballast
ANSI Code
M130/C130/M110/M148
Input Watts
44/55
Includes
Bottom Exit Leads and Mounting Studs
Number of Lamps
1
Footnotes
5
Operating Amps @ 277V
0.16/0.20
Operating Amps @ 120V
0.38/0.47
Ballast Type
Electronic
Thermal Protection
Yes
Figure Number
A
Min. Starting Temp.
-20 Degrees C/-4 Degrees F
Hz
60
Ballast Family
e-Vision(TM)
Fixture Ballast Type
Electronic
Input Voltage
120/277
Description
HID Ballast, ANSI Code M130/C130/M110/M148, Input Voltage 120/277, Input Watts 44/55, -20 Degrees C/-4 Degrees F Min. Starting Temp.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.