HIDBallastKit, Advance, 150W, Pulse, 1PK

  • Mfr # 71A5492001D
  • Zoro # G3103904
product price: 
$
163.99
/ea
Free Shipping & Returns

Key Features

Ballast Lamp Type
Metal Halide
Ballast Max. Lamp Watts
150
Ballast Voltage
120/208/240/277
Ballast Start Type
Pulse
For Use With
Metal Halide HID Bulbs
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
71A5492001D
Zoro #
G3103904
UPC #
781087000625
Country of Origin
China

Dimensions

Dimension A
2 1/4 in
Width
3 7/8 in
Height
2 7/8 in
Length
3 15/16 in
Dimension B
3 9/10 in

Details

Item
HID Ballast Kit
Ballast Lamp Type
Metal Halide
Ballast Max. Lamp Watts
150
Ballast Voltage
120/208/240/277
Ballast Start Type
Pulse
For Use With
Metal Halide HID Bulbs
ANSI Code
M102, M142
Ballast Item
HID Ballast Kit
Input Watts
185 W
Number of Lamps
1
Min. Starting Temp.
-20 Degrees F
Operating Amps @ 208V
0.96 A
Figure Number
H1
Ballast Family
HID Magnetic
Operating Amps @ 240V
0.8 A
Ballast Lamp Watts
150
Hz
60
Footnotes
6
Insulation Class
H
Operating Amps @ 120V
1.6 A
Operating Amps @ 277V
0.7 A
Ballast Type
Magnetic
Includes
Capacitor, Coil, Core, Hardware, Ignitor, Mounting Bracket
Operating Amps @ 480V
0.9 A
Thermal Protection
No
Fixture Ballast Type
Core and Coil
Ballast Bulb Type
Metal Halide
Starter Required
No
Min. Bulb Watts
150 W
Ballast Factor
1
Standards
CSA Certificate, RoHS Compliant, ULR
Brand and Series
Advance
Input Voltage
120/277V AC
Frequency
60 Hz
Number of Bulbs Supported
1
Housing Material
Steel
Max. Bulb Watts
150 W
Lamp Type
Metal Halide

Description

Advance, Magnetic, HID Ballast Kit, Ballast Start Type Pulse, ANSI Code M102, M142, Metal Halide Ballast Bulb Type, Number of Bulbs Supported 1, Max. Bulb Watts 150 W, Input Voltage 120/277V AC, Input Watts 185 W, -20 Degrees F Min. Starting Temp., Ballast Factor 1, Frequency 60 Hz

Ratings & reviews