Zoro Homepage

ICF2S26H1LDK 120 277V Philips Electronic Ballast

  • Mfr # 3323789

  • Zoro # G716325715


product price: $56.19
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3323789
Zoro #
G716325715
UPC #
-
Country of Origin
China

Description

Dual entry connector and color coded poke in terminals. For 26W CFL quad and triple tube lamps, or 32W CFL triple tube lamp, 42W CFL triple tube lamp or 24W CFL double tube lamps. Features 120V/277V Smartmate Dual entry connector and color coded poke in terminals For 26W CFL quad and triple tube lamps, or 32W CFL triple tube lamp, 42W CFL triple tube lamp or 24W CFL double tube lamps Maximum starting temperature 0 degrees F. Dimensions: 4.98in x 2.4in x 1.0in UL listed CSA certified Specifications Dimension: 2.75in H x 5.25in W x 2.2in L Weight: 0.6 lbs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.