Zoro Homepage

LED Driver, 12 V, 2-60 W

  • Mfr # LEDINTA0012V50FO

  • Zoro # G2074834


product price: $146.99
/ea
Free Shipping & Returns

Key Features

Power Output
60W
Environmental Rating
Damp Location
Length
9 1/2 in
Width
1 11/16 in
Height
1 3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LEDINTA0012V50FO
Zoro #
G2074834
UPC #
781087058749
Country of Origin
Mexico

Dimensions

Length
9 1/2 in
Width
1 11/16 in
Height
1 3/16 in

Description

Xitanium, LED Driver, Intended LED Usage Fixture Array, Number of Bulbs Supported Not Applicable, 120 to 277V AC Input Voltage, 12V DC Output Voltage, 0.60AAC Input Current, 0.10 to 5.0 A Output Current, 70 W Input Power, 60W Power Output, 9 1/2 in Length, 1 11/16 in Width, 1 3/16 in Height, Case Form Factor Long, Standard Profile, Class 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.