Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LED120A0350C28FO
Zoro #
G1630754
UPC #
781087045145
Country of Origin
Mexico
Dimensions
Height
1 in
Length
5 3/16 in
Width
1 3/8 in
Description
Xitanium, LED Driver, Intended LED Usage LED Fixture Array, 120V AC Input Voltage, 2.8 to 28V DC Output Voltage, 0.10AAC Input Current, 0.35ADC Output Current, 12.5 W Input Power, 10W Power Output, 5 3/16 in Length, 1 3/8 in Width, 1 in Height, Case Form Factor Long, Standard Profile, Class 2
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.