Zoro Homepage

LEDDriver, Advance, 0-10V, 5-7/16in-L, 1PK

  • Mfr # XI075C070V105CNY2M

  • Zoro # G600719729


product price: $66.09
/ea

Key Features

Power Output
75W
Environmental Rating
Damp Location
Length
5 7/16 in
Width
2 5/16 in
Height
1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XI075C070V105CNY2M
Zoro #
G600719729
UPC #
-
Country of Origin
Mexico

Dimensions

Length
5 7/16 in
Width
2 5/16 in
Height
1 1/2 in

Details

Item
LED Driver
Power Output
75W
Environmental Rating
Damp Location
For Use With
LED Module
Input Voltage
120 to 277V AC
Driver Class
Class 2
Input Power
84 W
Dimming
Yes
Ambient Temp. Range
-40 Degrees to 55 Degrees C
Driver Mounting Location
Within Fixture
Output Technology
Constant Current
Dimming Method
0-10V
Output Voltage
43 to 107V DC
Profile
Standard Profile
Power Factor
0.95
Input Current
700ma
Dimming Type
0 to 10V
Brand and Series
Xitanium
Total Harmonic Distortion
10 %
Intended LED Usage
LED Module
Max. Case Temp.
80 Degrees C
Ouput Constant
Yes
Case Form Factor
Rectangular
Output Current
700 mA
Dimming Range
100% to 10%
Power Output - Maximum
75 W
Power Output - Minimum
3.01 W
Input Current - Maximum
700 mA
Min. Ambient Temp.
-40 Degrees F
Power Factor - Minimum
0.95
Max. Ambient Temp.
55 Degrees F

Description

Xitanium, LED Driver, Intended LED Usage LED Module, Number of Bulbs Supported Not Applicable, 120 to 277V AC Input Voltage, 43 to 107V DC Output Voltage, 700ma Input Current, 700 mA Output Current, 84 W Input Power, 75W Power Output, 5 7/16 in Length, 2 5/16 in Width, 1 1/2 in Height, Case Form Factor Rectangular, Standard Profile, Class 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.