Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LEDDriver, SignifyXitanium, 0-10V, 1PK

  • Mfr # XI036C140V054BSM2

  • Zoro # G014795791


product price: $59.59
/ea

Key Features

Environmental Rating
Damp Location
Length
5 in
Input Voltage
120 to 277V AC
Output Current
0.10 or 1.40 A
Output Voltage
10 to 54V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XI036C140V054BSM2
Zoro #
G014795791
UPC #
781087166475
Country of Origin
Mexico

Dimensions

Length
5 in

Details

Item
LED Driver
Environmental Rating
Damp Location
Input Voltage
120 to 277V AC
Output Current
0.10 or 1.40 A
Output Voltage
10 to 54V DC
Input Power
44.5 W
Brand and Series
Xitanium
Power Factor - Minimum
0.95
Power Output - Minimum
0.04 W
Input Current - Minimum
0.15 A
Dimming Range
100% to 1%
Max. Case Temp.
90 Degrees C
Frequency
50/60 Hz
Input Current - Maximum
0.35 A
Dimming Type
Full Continuous Dimming
LED Driver Protection
Short-Circuit Protection
Max. Ambient Temp.
50 Degrees C
Total Harmonic Distortion
15 %
Ouput Constant
Constant Current
Min. Ambient Temp.
-40 Degrees C
Driver Life Expectancy
50,000 hr
Driver Class
Class 2
Dimming Method
0-10V
Standards
cULus, RoHS
Power Output - Maximum
36 W
Output Technology
Programmable

Description

Xitanium, LED Driver, Number of Bulbs Supported Not Applicable, 120 to 277V AC Input Voltage, 10 to 54V DC Output Voltage, 0.10 or 1.40 A Output Current, 44.5 W Input Power, 5 in Length, Class 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.