Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LEDDriver, Xitanium, 9-1/2in-L, 1PK

  • Mfr # 913701269202

  • Zoro # G9219985


product price: $23.49
/ea

Key Features

Power Output
28W
Environmental Rating
Dry Location
Length
9 1/2 in
Width
1 5/16 in
Height
9 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
913701269202
Zoro #
G9219985
UPC #
781087159705
Country of Origin
Mexico

Dimensions

Length
9 1/2 in
Width
1 5/16 in
Height
9 1/2 in

Details

Item
LED Driver
Power Output
28W
Environmental Rating
Dry Location
For Use With
LED Lighting
Input Voltage
120 to 277V AC
Ballast Dimming
No
Input Power
28 W
Ballast Item
LED Driver
Input Current
0.10 to 0.23AAC
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Ballast Dimming Type
No Dimming
Output Voltage
420V DC
Output Current
0.34 A
Power Factor
0.9
Ambient Temp. Range
-13 Degrees to 140 Degrees F
Brand and Series
Xitanium
Dimming Method
No Dimming
Standards
UL1012, UL879, UL935
Driver Class
Class 1
Case Form Factor
Long
Max. Case Temp.
176 Degrees F
Driver Mounting Location
Within Fixture
Dimming Type
No Dimming
Total Harmonic Distortion
20 %
Output Technology
Fixed
Ouput Constant
Constant Current
Dimming Range
No Dimming
Profile
Standard Profile
Intended LED Usage
Fixture Array
Dimming
No
Number of Fixtures
1
Input Current - Maximum
0.23 A
Power Output - Minimum
9 W
Min. Ambient Temp.
-13 Degrees F
Input Current - Minimum
0.1 A
Number of Bulbs Supported
1, 2
Power Factor - Minimum
0.9
Power Output - Maximum
26 W
Max. Ambient Temp.
140 Degrees F

Description

Xitanium, LED Driver, Intended LED Usage Fixture Array, Number of Bulbs Supported 1, 2, 120 to 277V AC Input Voltage, 420V DC Output Voltage, 0.10 to 0.23AAC Input Current, 0.34 A Output Current, 28 W Input Power, 28W Power Output, 9 1/2 in Length, 1 5/16 in Width, 9 1/2 in Height, Case Form Factor Long, Standard Profile, Class 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.