Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LEDDriver100W, SignifyXitanium, 0-10V, 1PK

  • Mfr # XI100C150V091BSY1

  • Zoro # G314869444


product price: $69.49
/ea

Key Features

Environmental Rating
Damp Location
Length
6 9/16 in
Width
2 5/16 in
Input Voltage
120 to 277V AC
Output Current
0.10 to 1.50 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XI100C150V091BSY1
Zoro #
G314869444
UPC #
781087150498
Country of Origin
Mexico

Dimensions

Length
6 9/16 in
Width
2 5/16 in

Details

Item
LED Driver 100W
Environmental Rating
Damp Location
Input Voltage
120 to 277V AC
Output Current
0.10 to 1.50 A
Output Voltage
30 to 91V DC
Input Power
114 W
Brand and Series
Xitanium
Frequency
50/60 Hz
Dimming Method
0-10V
Input Current - Minimum
0.45 A
Dimming Range
100% to 10%
Min. Ambient Temp.
-40 Degrees C
Total Harmonic Distortion
10 %
Driver Life Expectancy
50,000 hr
Max. Case Temp.
85 Degrees C
Power Output - Maximum
100 W
Output Technology
Programmable
Power Factor - Minimum
0.95
Standards
cULus, RoHS
Input Current - Maximum
0.96 A
Power Output - Minimum
1.2 W
LED Driver Protection
Short-Circuit Protection
Ouput Constant
Constant Current
Max. Ambient Temp.
55 Degrees C

Description

Xitanium, LED Driver 100W, Number of Bulbs Supported Not Applicable, 120 to 277V AC Input Voltage, 30 to 91V DC Output Voltage, 0.10 to 1.50 A Output Current, 114 W Input Power, 6 9/16 in Length, 2 5/16 in Width

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.