Zoro Homepage

LEDDriver180W, SignifyXitanium, 0-10V, 1PK

  • Mfr # XI180C090V285BSF2

  • Zoro # G714869426


product price: $96.59
/ea
Free Shipping & Returns

Key Features

Length
9 1/2 in
Width
2 5/16 in
Input Voltage
120 to 277V AC
Output Voltage
100 to 285V DC
Output Current
0.10 to 0.90 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XI180C090V285BSF2
Zoro #
G714869426
UPC #
781087162545
Country of Origin
Mexico

Dimensions

Length
9 1/2 in
Width
2 5/16 in

Description

Xitanium, LED Driver 180W, Number of Bulbs Supported Not Applicable, 120 to 277V AC Input Voltage, 100 to 285V DC Output Voltage, 0.10 to 0.90 A Output Current, 200 W Input Power, 9 1/2 in Length, 2 5/16 in Width, Class 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.