Zoro Homepage

LEDDriver180W, SignifyXitanium, 0-10V, 1PK

  • Mfr # XI180C125V200BSF2

  • Zoro # G514869435


product price: $93.95
/ea
Free Shipping & Returns

Key Features

Length
9 1/2 in
Width
2 5/16 in
Input Voltage
120 to 277V AC
Input Power
200 W
Output Current
0.10 to 1.25 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XI180C125V200BSF2
Zoro #
G514869435
UPC #
781087162552
Country of Origin
Mexico

Dimensions

Length
9 1/2 in
Width
2 5/16 in

Details

Item
LED Driver 180W
Input Voltage
120 to 277V AC
Input Power
200 W
Output Current
0.10 to 1.25 A
Output Voltage
70 to 210V DC
Brand and Series
Xitanium
Max. Case Temp.
85 Degrees C
Max. Ambient Temp.
55 Degrees C
Ouput Constant
Constant Current
Power Factor - Minimum
0.95
Power Output - Minimum
4.9 W
Driver Class
Class 2
LED Driver Protection
Short-Circuit Protection
Dimming Range
100% to 10%
Standards
cULus, RoHS
Input Current - Maximum
1.67 A
Frequency
50/60 Hz
Min. Ambient Temp.
-40 Degrees C
Input Current - Minimum
0.72 A
Dimming Method
0-10V
Total Harmonic Distortion
10 %
Power Output - Maximum
180 W
Driver Life Expectancy
50,000 hr
Output Technology
Programmable

Description

Xitanium, LED Driver 180W, Number of Bulbs Supported Not Applicable, 120 to 277V AC Input Voltage, 70 to 210V DC Output Voltage, 0.10 to 1.25 A Output Current, 200 W Input Power, 9 1/2 in Length, 2 5/16 in Width, Class 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.