Zoro Homepage

Oil-Filled HID Capacitor, 32 uF, 525V, Oval

  • Mfr # MD3202-100

  • Zoro # G2117857


product price: $87.15
/ea
Free Shipping & Returns

Key Features

Capacitor Item
Oil-Filled HID Capacitor
MFD Rating
32
Capacitor Voltage
525VAC
For Use With
1500W MH CWA
Diameter
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MD3202-100
Zoro #
G2117857
UPC #
781087094990
Country of Origin
China

Dimensions

Diameter
2 in
Height
3 3/4 in
Length
3 3/4 in

Details

Capacitor Item
Oil-Filled HID Capacitor
MFD Rating
32
Capacitor Voltage
525VAC
For Use With
1500W MH CWA
Capacitor Lamp Type
Metal Halide
Item
Oil-Filled HID Capacitor
Standards
CSA, UL Recognized
Includes
Appropriate Leads and/or Resistors where required
Shape
Oval
Terminals
1/4 in Quick Disconnect
Temp. Range
90 Degrees C
Brand and Series
Advance
Voltage
525V AC
Max. Case Temp.
194 Degrees F
Capacitor Rating
32 uF

Description

Advance, Oil-Filled HID Capacitor, Metal Halide Bulb Type, 32 MFD Rating, 525V AC, 2 in Diameter, 3 3/4 in Height, 3 3/4 in Length, For Use With 1500W MH CWA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.