Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PHILIPS ADVANCE 1000 W, 1 Lamp HID Ballast Kit

  • Mfr # 71A6542-001

  • Zoro # G3408255


product price: $320.99
/ea
Free Shipping & Returns

Key Features

Ballast Lamp Type
Metal Halide
Ballast Max. Lamp Watts
1000
Ballast Voltage
480
Ballast Start Type
Probe
For Use With
Metal Halide HID Bulbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
71A6542-001
Zoro #
G3408255
UPC #
781087081235
Country of Origin
China

Dimensions

Length
6 in
Dimension A
2 3/5 in
Width
4 1/2 in
Height
4 3/8 in
Dimension B
4 1/2 in

Details

Ballast Lamp Type
Metal Halide
Item
HID Ballast Kit
Ballast Max. Lamp Watts
1000
Ballast Voltage
480
Ballast Start Type
Probe
For Use With
Metal Halide HID Bulbs
ANSI Code
M47
Ballast Item
HID Ballast Kit
Input Watts
1,080 W
Min. Starting Temp.
-20 Degrees F
Includes
Capacitor, Coil, Core, Hardware, Mounting Bracket
Ballast Lamp Watts
1000
Ballast Family
HID Magnetic
Operating Amps @ 480V
2.25 A
Insulation Class
H
Hz
60
Number of Lamps
1
Figure Number
A29
Ballast Type
Magnetic
Operating Amps @ 208V
5.6 A
Operating Amps @ 277V
4.1 A
Operating Amps @ 240V
4.7 A
Thermal Protection
No
Operating Amps @ 120V
9 A
Fixture Ballast Type
Core and Coil
Ballast Bulb Type
Metal Halide
Brand and Series
Advance
Housing Material
Steel
Number of Bulbs Supported
1
Min. Bulb Watts
1,000 W
Input Voltage
480V AC
Ballast Factor
1
Standards
CSA Certificate, RoHS Compliant, ULR
Frequency
60 Hz
Starter Required
No
Max. Bulb Watts
1,000 W

Description

Advance, Magnetic, HID Ballast Kit, Ballast Start Type Probe, ANSI Code M47, Metal Halide Ballast Bulb Type, Number of Bulbs Supported 1, Max. Bulb Watts 1,000 W, Input Voltage 480V AC, Input Watts 1,080 W, -20 Degrees F Min. Starting Temp., Ballast Factor 1, Frequency 60 Hz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.