Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PHILIPS ADVANCE 1000 W, 1 Lamp HID Ballast Kit

  • Mfr # 71A6553001

  • Zoro # G1349677


product price: $332.99
/ea
Free Shipping & Returns

Key Features

Ballast Lamp Type
Metal Halide
Ballast Max. Lamp Watts
1000
Ballast Voltage
120/208/240/277
Ballast Start Type
Pulse
For Use With
Metal Halide HID Bulbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
71A6553001
Zoro #
G1349677
UPC #
781087062401
Country of Origin
China

Dimensions

Dimension A
3 1/8 in
Dimension B
5 1/8 in
Length
6 in
Width
4 1/2 in
Height
4 5/16 in

Details

Item
HID Ballast Kit
Ballast Lamp Type
Metal Halide
Ballast Max. Lamp Watts
1000
Ballast Voltage
120/208/240/277
Ballast Start Type
Pulse
For Use With
Metal Halide HID Bulbs
ANSI Code
M141
Ballast Item
HID Ballast Kit
Input Watts
1,080 W
Number of Lamps
1
Ballast Family
HID Magnetic
Insulation Class
H
Thermal Protection
No
Hz
60
Operating Amps @ 240V
4.5 A
Operating Amps @ 208V
5.2 A
Figure Number
A29
Min. Starting Temp.
-20 Degrees F
Operating Amps @ 120V
9 A
Includes
Capacitor, Coil, Core, Hardware, Mounting Bracket
Ballast Type
Magnetic
Ballast Lamp Watts
1000
Operating Amps @ 277V
3.9 A
Operating Amps @ 480V
2.3 A
Fixture Ballast Type
Core and Coil
Ballast Bulb Type
Metal Halide
Min. Bulb Watts
1,000 W
Standards
CSA Certificate, RoHS Compliant, ULR
Starter Required
No
Frequency
60 Hz
Brand and Series
Advance
Max. Bulb Watts
1,000 W
Number of Bulbs Supported
1
Housing Material
Steel
Input Voltage
120/208/240/277/480V AC
Ballast Factor
1

Description

Advance, Magnetic, HID Ballast Kit, Ballast Start Type Pulse, ANSI Code M141, Metal Halide Ballast Bulb Type, Number of Bulbs Supported 1, Max. Bulb Watts 1,000 W, Input Voltage 120/208/240/277/480V AC, Input Watts 1,080 W, -20 Degrees F Min. Starting Temp., Ballast Factor 1, Frequency 60 Hz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.