Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PHILIPS ADVANCE 1000 W, 1 Lamp HID Ballast Kit

  • Mfr # 71A8743-001

  • Zoro # G1242507


product price: $430.99
/ea
Free Shipping & Returns

Key Features

Ballast Lamp Type
High Pressure Sodium
Ballast Max. Lamp Watts
1000
Ballast Voltage
480
Ballast Start Type
Pulse
For Use With
High Pressure Sodium HID Bulbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
71A8743-001
Zoro #
G1242507
UPC #
781087874318
Country of Origin
China

Dimensions

Length
6 in
Dimension A
3 8/9 in
Dimension B
5 4/5 in
Height
4 7/16 in
Width
5 15/16 in

Details

Ballast Lamp Type
High Pressure Sodium
Item
HID Ballast Kit
Ballast Max. Lamp Watts
1000
Ballast Voltage
480
Ballast Start Type
Pulse
For Use With
High Pressure Sodium HID Bulbs
ANSI Code
S52
Ballast Item
HID Ballast Kit
Input Watts
1,100 W
Includes
Capacitor, Coil, Core, Hardware, Mounting Bracket
Hz
60
Operating Amps @ 480V
2.3 A
Ballast Lamp Watts
1000
Ballast Family
HID Magnetic
Figure Number
A29
Ballast Type
Magnetic
Min. Starting Temp.
-40 Degrees F
Insulation Class
H
Footnotes
2
Number of Lamps
1
Operating Amps @ 277V
4.1 A
Operating Amps @ 208V
5.3 A
Operating Amps @ 120V
9.3 A
Operating Amps @ 240V
4.7 A
Thermal Protection
No
Fixture Ballast Type
Core and Coil
Ballast Bulb Type
High Pressure Sodium
Min. Bulb Watts
1,000 W
Brand and Series
Advance
Standards
CSA Certificate, RoHS Compliant, ULR
Number of Bulbs Supported
1
Frequency
60 Hz
Max. Bulb Watts
1,000 W
Ballast Factor
1
Starter Required
Yes
Input Voltage
480V AC
Housing Material
Steel

Description

Advance, Magnetic, HID Ballast Kit, Ballast Start Type Pulse, ANSI Code S52, High Pressure Sodium Ballast Bulb Type, Number of Bulbs Supported 1, Max. Bulb Watts 1,000 W, Input Voltage 480V AC, Input Watts 1,100 W, -40 Degrees F Min. Starting Temp., Ballast Factor 1, Frequency 60 Hz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.