Zoro Homepage

PHILIPS ADVANCE 175 W, 1 Lamp HID Ballast Kit

  • Mfr # 71A5593-001D

  • Zoro # G2650462


product price: $194.99
/ea
Free Shipping & Returns

Key Features

Ballast Lamp Type
Metal Halide
Ballast Max. Lamp Watts
175
Ballast Voltage
120/208/240/277
Ballast Start Type
Pulse
For Use With
Metal Halide HID Bulbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
71A5593-001D
Zoro #
G2650462
UPC #
781087120798
Country of Origin
China

Dimensions

Height
2 15/16 in
Width
3 1/2 in
Length
3 15/16 in
Dimension B
3 1/2 in
Dimension A
2 1/4 in

Description

Advance, Magnetic, HID Ballast Kit, Ballast Start Type Pulse, ANSI Code M137, M152, Metal Halide Ballast Bulb Type, Number of Bulbs Supported 1, Max. Bulb Watts 175 W, Input Voltage 120/208/240/277V AC, Input Watts 208 W, -20 Degrees F Min. Starting Temp., Ballast Factor 1, Frequency 60 Hz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.