Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Advance PHILIPS ADVANCE 250 W, 1 Lamp HID Ballast Kit 71A8241-001D

PHILIPS ADVANCE 250 W, 1 Lamp HID Ballast Kit (Discontinued)

  • Mfr # 71A8241-001D
  • Zoro # G0465026
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
71A8241-001D
Zoro #
G0465026
UPC #
781087824115
Country of Origin
Mexico

Dimensions

Width
3 7/16 in
Height
4 7/16 in
Dimension A
1 4/5 in
Dimension B
3 1/2 in
Length
4 3/4 in

Details

Item
HID Ballast Kit
Ballast Lamp Type
High Pressure Sodium
Ballast Max. Lamp Watts
250
Ballast Voltage
480
Ballast Start Type
Pulse
ANSI Code
S50/M168
Ballast Item
HID Ballast Kit
Input Watts
310W
Insulation Class
H
Footnotes
6
Hz
60
Ballast Family
HID Magnetic
Includes
Capacitor, Coil, Core, Hardware, Ignitor, Mounting Bracket
Ballast Lamp Watts
250
Min. Starting Temp.
-40 Degrees F
Figure Number
A26
Ballast Type
Core and Coil
Operating Amps @ 480V
0.6 A
Number of Lamps
1
Fixture Ballast Type
Core and Coil
Ballast Bulb Type
High Pressure Sodium
Input Voltage
480V AC
Max. Bulb Watts
250 W
Frequency
60Hz
Number of Bulbs Supported
1

Description

HID Ballast Kit, Ballast Start Type Pulse, ANSI Code S50/M168, High Pressure Sodium Ballast Bulb Type, Number of Bulbs Supported 1, Max. Bulb Watts 250 W, Input Voltage 480V AC, Input Watts 310W, -40 Degrees F Min. Starting Temp., Frequency 60Hz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.