Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PHILIPS ADVANCE 320 W, 1 Lamp HID Ballast Kit

  • Mfr # 71A5892-001D

  • Zoro # G2748191


original price: $161.99
9% off
new price: $146.99
/ea
Free Shipping & Returns

Key Features

Ballast Lamp Type
Metal Halide
Ballast Max. Lamp Watts
320
Ballast Voltage
120/208/240/277
Ballast Start Type
Pulse
For Use With
Metal Halide HID Bulbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
71A5892-001D
Zoro #
G2748191
UPC #
781087096178
Country of Origin
China

Dimensions

Height
4 7/16 in
Width
3 11/16 in
Length
4 3/4 in
Dimension B
3 5/7 in
Dimension A
1 4/5 in

Details

Ballast Lamp Type
Metal Halide
Item
HID Ballast Kit
Ballast Max. Lamp Watts
320
Ballast Voltage
120/208/240/277
Ballast Start Type
Pulse
For Use With
Metal Halide HID Bulbs
ANSI Code
M132, M154
Ballast Item
HID Ballast Kit
Input Watts
368 W
Operating Amps @ 277V
1.4 A
Includes
Capacitor, Coil, Core, Hardware, Ignitor, Mounting Bracket
Footnotes
6
Figure Number
A26
Min. Starting Temp.
-20 Degrees F
Insulation Class
H
Ballast Lamp Watts
320
Number of Lamps
1
Operating Amps @ 120V
3.25 A
Operating Amps @ 240V
1.65 A
Hz
60
Operating Amps @ 208V
1.9 A
Ballast Family
HID Magnetic
Ballast Type
Magnetic
Operating Amps @ 480V
0.8 A
Thermal Protection
No
Fixture Ballast Type
Core and Coil
Ballast Bulb Type
Metal Halide
Min. Bulb Watts
320 W
Brand and Series
Advance
Ballast Factor
1
Starter Required
No
Frequency
60 Hz
Number of Bulbs Supported
1
Housing Material
Steel
Max. Bulb Watts
320 W
Standards
CSA Certificate, RoHS Compliant, ULR
Input Voltage
120/208/240/277V AC

Description

Advance, Magnetic, HID Ballast Kit, Ballast Start Type Pulse, ANSI Code M132, M154, Metal Halide Ballast Bulb Type, Number of Bulbs Supported 1, Max. Bulb Watts 320 W, Input Voltage 120/208/240/277V AC, Input Watts 368 W, -20 Degrees F Min. Starting Temp., Ballast Factor 1, Frequency 60 Hz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.