PHILIPS ADVANCE 348 Watts, 1, 2, 3, or 4 Lamps, Ballast
Mfr # ISB-1040-14-E
Zoro # G9157373
product price: $137.99
/ea
Free Shipping & Returns
Key Features
Ballast Lamp Type
T8HO, T12HO
Ballast Max. Number of Lamps
4
Min. Total Lamp Footage
10 ft
Max. Total Lamp Footage
40
Ballast Item
Sign Ballast
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ISB-1040-14-E
Zoro #
G9157373
UPC #
00781087135808
Country of Origin
Mexico
Dimensions
Width
3 1/4 in
Length
14 3/8 in
Height
1 3/8 in
Details
Ballast Lamp Type
T8HO, T12HO
Item
Sign Ballast
Ballast Max. Number of Lamps
4
Min. Total Lamp Footage
10 ft
Max. Total Lamp Footage
40
Ballast Item
Sign Ballast
Ballast Type
Electronic
Ballast Max. Lamp Watts
137
Input Watts
348 W
Voltage
120/277V AC
Ballast Lamp Watts
137
Min. Starting Temp.
-20 Degrees F
Standards
CSA Certified, FCC Part 18, RoHS Compliant, UL Listed
Fixture Ballast Type
Electronic
Max. Total Bulb Footage
40 ft
Ballast Bulb Type
T12HO, T8HO
Brand and Series
SignPRO
Number of Bulbs Supported
4
Max. Bulb Watts
137 W
Description
SignPRO, Electronic, Sign Ballast, Number of Bulbs Supported 4, Ballast Bulb Type T12HO, T8HO, Max. Bulb Watts 137 W, Min. Starting Temp. -20 Degrees F, Min. Total Bulb Footage 10 ft, Max. Total Bulb Footage 40 ft, 14 3/8 in Length, 3 1/4 in Width, 1 3/8 in Height, Input Watts 348 W, Voltage 120/277V AC, Standards CSA Certified, FCC Part 18, RoHS Compliant, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.